This product requires certification to purchase.

12 in. Gravity Damper

Soler & Palau

12 in. Gravity Damper

  • Fast #
  • Part #S411012
  • Item #4593394
  • Manufacturer Part #411012
4.4 out of 5 Customer Rating
Brand image
Soler & Palau

12 in. Gravity Damper

  • Fast #
  • Part #S411012
  • Item #4593394
  • Manufacturer Part #411012
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
S&P USA Ventilation SDB Belt Drive Centrifugal Roof Exhauster
Diameter:
12
Gauge (metal):
26
Material:
Steel, Aluminum
UPC:
812482019605
Width:
11-3/4