This product requires certification to purchase.

14 in. Gravity Damper

S&P USA Ventilation

14 in. Gravity Damper

  • Fast #
  • Part #S411014
  • Item #3287981
  • Manufacturer Part #411014
5 out of 5 Customer Rating
Brand image
S&P USA Ventilation

14 in. Gravity Damper

  • Fast #
  • Part #S411014
  • Item #3287981
  • Manufacturer Part #411014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
S&P USA Ventilation SDB Belt Drive Centrifugal Roof Exhauster
Diameter:
14 in
Gauge (metal):
26 ga
Material:
Steel, Aluminum
UPC:
812482018103
Width:
13-3/4 in