This product requires certification to purchase.

3-1/4 in. 110W 24-Light LED Modern Chandelier in Satin Black

SONNEMAN

Ballet 3-1/4 in. 110W 24-Light LED Modern Chandelier in Satin Black

  • Fast #
  • Part #S289725
  • Item #9835968
  • Manufacturer Part #2897.25
3.5 out of 5 Customer Rating
Brand image
SONNEMAN

Ballet 3-1/4 in. 110W 24-Light LED Modern Chandelier in Satin Black

  • Fast #
  • Part #S289725
  • Item #9835968
  • Manufacturer Part #2897.25
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Poised in opposing positions, softly tapered acrylic forms radiate LED illumination
  • Asymmetrically counterbalanced, these double tapered elements are arranged in a symmetrical cluster to form a dazzling luminous dance of interactivity
  • Suspended from a single multi-arm canopy or mounted individually to the ceiling in a radial pattern allows for scaling of the diameter of the fixture
  • Requires Certification

Specifications

Collection:
Ballet
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Diameter:
48-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
14780
Material:
Aluminum
Material Type:
Acrylic
Number of Lights:
24
Size:
3-1/4 in x 48-1/2 in
UL Listed:
Yes
UPC:
872681158314
Volts:
120-277V
Watts:
110 W