60W 1-Light Medium E-26 Base Incandescent Bath Sconce in Satin Black
Chelsea 60W 1-Light Medium E-26 Base Incandescent Bath Sconce in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suspended from its black metal cord and held by its industrial socket, Chelsea's historic carbon filament lamp is encapsulated in a voluptuous glass form that echoes its classic shape. The honesty of its functional construction and the simplicity of its purpose affirm the authenticity of the Chelsea pendant.
- Clear Glass Shade
- UL Rated for Damp Locations
- Black metal cord
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2550
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 872681057006
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/4 in