60W 4-Light Incandescent Vanity Fixture in Satin Black
Chelsea 60W 4-Light Incandescent Vanity Fixture in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suspended from its black silk covered cord and held by its industrial socket, Chelseas historic carbon filament lamp is encapsulated in a voluptuous glass form that echoes its classic shape
- The Chelsea Bath Sconce features a metal cord ideal for a bathroom setting, unlike the Chelsea Sconce, Pendant, and Chandelier, which feature a braided cord
- Chelsea is also available as a bath bar
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 872681057037
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26-1/4 in