This product requires certification to purchase.

110W 55-Light Integrated LED Pendant in Satin Nickel

SONNEMAN

Constellation® 110W 55-Light Integrated LED Pendant in Satin Nickel

  • Fast #
  • Part #S216213CT27J20
  • Item #10133228
  • Manufacturer Part #2162.13C-T-27-J20
5 out of 5 Customer Rating
Brand image
SONNEMAN

Constellation® 110W 55-Light Integrated LED Pendant in Satin Nickel

  • Fast #
  • Part #S216213CT27J20
  • Item #10133228
  • Manufacturer Part #2162.13C-T-27-J20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LED hubs connected in linear strands of various lengths are suspended to form dramatically powerful luminance within a vertical space
  • Available in a variety of sizes and configurations, with lens options of crystal facets or soft white, constellation andromeda can also be customized for your project
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Constellation®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Diameter:
12
Dimmable:
Yes
ETL Listed:
Yes
Height:
78
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lumens:
12120
Material:
Aluminum
Material Type:
Acrylic
Minimum Height:
79
Number Of Hours:
50000
Number of Lights:
55
Overall Height:
199
UL Listed:
Yes
UPC:
872681254351
Volts:
100-277V
Watts:
110