192W 96-Light Integrated LED Pendant in Satin Nickel
Constellation® 192W 96-Light Integrated LED Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Live among the stars with the celestial imagery and sculptural drama of constellation, a new system of architecturally scalable, interconnected compositions of dazzling sculptural illumination
- Each hub is a complete LED light engine, using an array of LEDS with driver circuitry on each of the two faces of the hub
- The connecting arms form a structural and electrical connection between the hubs, and are easily assembled by inserting the arm into the hub and are secured in place by a retaining set screw
Specifications
- ADA Compliant:
- No
- Collection:
- Constellation®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Depth:
- 24 in
- Diameter:
- 21-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 67 in
- Installation Type:
- Ceiling Mount
- Length:
- 21-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 19000
- Material:
- Aluminum
- Material Type:
- Acrylic
- Minimum Height:
- 68 in
- Number Of Hours:
- 50000 h
- Number of Lights:
- 96
- Overall Height:
- 188 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 872681251695
- Volts:
- 100-277V
- Watts:
- 192 W
- Width:
- 24 in