55 x 13 in. 50W 24-Light 1-Tier Integrated LED Chandelier in Satin Nickel
Constellation® 55 x 13 in. 50W 24-Light 1-Tier Integrated LED Chandelier in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed by Robert Sonneman, who is known for exemplifying the best in modern design
- The hubs can revolve around the connecting arms to alter the orientation of the illumination and that of the intersecting connecting arms
Specifications
- Collection:
- Constellation®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 17-1/4 in
- Diameter:
- 55 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 6300
- Material:
- Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 25
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 872681127051
- Volts:
- 100-277V
- Watts:
- 50 W
- Width:
- 55 in