1-Light Wall Sconce in Bright Satin Aluminum
Stiletto 1-Light Wall Sconce in Bright Satin Aluminum
Product Details
Product Details
- Stiletto's ultra-sophisticated and extraordinarily precise solid acrylic is thrust through a minimally present aluminum channel, radiating perfectly even LED illumination from within. Stiletto Lungo mounts flush to the wall without a canopy.
- Frosted, solid acrylic shade
- Dimmable with ELV or TRIAC dimmer
- ETL Listed for Damp Locations
- ADA Compliant
- Installs vertically or horizontally
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Stiletto
- Color Finish Category:
- Greys
- Color Finish Name:
- Bright Satin Aluminum
- Color Temperature:
- 3000
- Depth:
- 3-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted Acrylic
- Height:
- 31-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1050
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 872681048998
- Volts:
- 120V
- Watts:
- 12
- Width:
- 5