10W LED Dimmable LED Sconce or Bath Bar in Satin Black
Stiletto 10W LED Dimmable LED Sconce or Bath Bar in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stiletto's ultra-sophisticated and extraordinarily precise solid acrylic is thrust through a minimally present aluminum channel, radiating perfectly even LED illumination from within. Stiletto Lungo mounts flush to the wall without a canopy.
- Frosted, solid acrylic shade
- Dimmable with ELV or TRIAC dimmer
- ETL Listed for Damp Locations
- Vertical installation only
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Dimmable
- Collection:
- Stiletto
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 23-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 840
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 872681048974
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 5 in