123W 24-Light Integrated LED Pendant Light in Satin Black
Tik-Tak 123W 24-Light Integrated LED Pendant Light in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED rods are suspended in tandem pairs on multiple levels, perpendicular to each other. Each rod can be independently positioned as up or down light, and adjusted with infinite variability to any height along the suspension cables.
- Winner of the Good Design Award, 2018
- Designed by Robert Sonneman, who is known for exemplifying the best in modern design
- Each rod can be configured in up light or downlight position
- Constructed of durable metals
- Comes with optical acrylic shades
- Integrated LED lighting
- Mounted with adjustable cord
- Designed for commercial or residential use
- Capable of being dimmed
Specifications
- Collection:
- Tik-Tak
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Depth:
- 47-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 47-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 13640
- Material:
- Metal, Acrylic
- Material Type:
- Acrylic
- Minimum Height:
- 9-1/4 in
- Number Of Hours:
- 50000 h
- Number of Lights:
- 24
- Overall Height:
- 121-1/2 in
- UPC:
- 872681128133
- Volts:
- 100/277V
- Watts:
- 123 W
- Width:
- 47-1/2 in