This product requires certification to purchase.

12 in. 75W 1-Light Medium E-26 Incandescent Pendant in Textured Black

SONNEMAN

Tribeca 12 in. 75W 1-Light Medium E-26 Incandescent Pendant in Textured Black

  • Fast #
  • Part #S493397
  • Item #4339472
  • Manufacturer Part #4933.97
5 out of 5 Customer Rating
Brand image
SONNEMAN

Tribeca 12 in. 75W 1-Light Medium E-26 Incandescent Pendant in Textured Black

  • Fast #
  • Part #S493397
  • Item #4339472
  • Manufacturer Part #4933.97
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wire Mesh Diffuser Included
  • Picture Shown with 30w T9 Smoke Bulb
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tribeca
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Height:
14-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
No
UPC:
872681043306
Volts:
120V
Watts:
75 W
Width:
12 in