8W LED Sconce in Polished Chrome
Tubo Slim LED 8W LED Sconce in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Dimmable
- Collection:
- Tubo Slim LED
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3-1/4
- Diameter:
- 4-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Tubular White Etched
- Height:
- 13-1/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Lumens:
- 540
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 872681056665
- Volts:
- 120V
- Watts:
- 8
- Width:
- 4-1/4