This product requires certification to purchase.

LED Bath Bar in Polished Chrome

SONNEMAN

Tubo Slim LED LED Bath Bar in Polished Chrome

  • Fast #
  • Part #S243201FT
  • Item #4839650
  • Manufacturer Part #2432.01-FT
5 out of 5 Customer Rating
Brand image
SONNEMAN

Tubo Slim LED LED Bath Bar in Polished Chrome

  • Fast #
  • Part #S243201FT
  • Item #4839650
  • Manufacturer Part #2432.01-FT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Elegantly slender tubular glass LED bath bar and sconce lighting system. Available with custom end trims, in a choice of finishes and sizes.
  • Integrated 21 Watt LED Light Source
  • White Etched Tubular Glass Shade
  • UL / ETL Listed for Damp Locations
  • Dimmable with Electronic Low Voltage (ELV) Dimmer
  • 5-Year Manufacturer Warranty
  • Available in Flat, Drum or Spine End Trims
  • ADA Compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Height
4-1/4 in
Width
32 in
Characteristics & Features
Collection
Tubo Slim LED
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Color Temperature
3000
Dimmable
Yes
Glass Type
White Etched
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
1440
Volts
120V
Watts
21 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
Yes
UPC
872681056573