3 lb Metal Putty
3 lb Metal Putty
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Compatibility:
- Metal
- Size:
- 3 lb