4 oz. Epoxy Putty in Grey
4 oz. Epoxy Putty in Grey
Package Quantity Info:
Each: 1 Inner Pack: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Size:
- 4 oz