This product requires certification to purchase.

10 oz. Plastic Sealant in White

Soudal

10 oz. Plastic Sealant in White

  • Fast #
  • Part #S38001
  • Item #9635219
  • Manufacturer Part #38001
5 out of 5 Customer Rating
Brand image
Soudal

10 oz. Plastic Sealant in White

  • Fast #
  • Part #S38001
  • Item #9635219
  • Manufacturer Part #38001
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Construction
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic, Silicone
Product Type:
Sealant
Size:
10 oz
Temperature Range:
-40 to 400 Deg F