This product requires certification to purchase.

24 oz. Minimal Expanding Foam

Soudal

24 oz. Minimal Expanding Foam

  • Fast #
  • Part #S33424
  • Item #7300392
  • Manufacturer Part #33424
3.1 out of 5 Customer Rating
Brand image
Soudal

24 oz. Minimal Expanding Foam

  • Fast #
  • Part #S33424
  • Item #7300392
  • Manufacturer Part #33424
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Excellent stability and high filling capacity
  • Freon-free
  • Good adhesion on all surfaces (except PE, PP and PTFE)
  • High insulation value, thermal and acoustic
  • Requires Certification

Documents


Specifications

Color Finish Name:
Champagne Bronze
Material:
Plastic
Maximum Temperature:
90
Minimum Temperature:
-40
Size:
24 oz
Temperature Range:
-40 to 90 Deg C
UL Listed:
No