27 in. x 4-1/2 in. Cast Iron Storm Sewer Manhole Cover
27 in. x 4-1/2 in. Cast Iron Storm Sewer Manhole Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 27 in
- Diameter - Inside 1:
- 24 in
- Height:
- 4-1/2 in
- Material:
- Cast Iron
- Product Type:
- Cover
- Waterworks Application:
- Storm Sewer