48 in. Bury Elbow
48 in. Bury Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-153, AWWA C-104
- Diameter:
- 6 in
- Height:
- 48 in
- Material:
- Ductile Iron
- Product Type:
- Bury Elbow