This product requires certification to purchase.

5-1/2 in. Gate Cap

South Bay Foundry

5-1/2 in. Gate Cap

  • Fast #
  • Part #SBFGCTRACERP
  • Item #1680354
  • Manufacturer Part #SBFGCTRACERP
3.4 out of 5 Customer Rating
Brand image
South Bay Foundry

5-1/2 in. Gate Cap

  • Fast #
  • Part #SBFGCTRACERP
  • Item #1680354
  • Manufacturer Part #SBFGCTRACERP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
5-1/2 in
Diameter - Inside 1:
3-3/4 in
Height:
3 in
Lettering:
Water
Material:
Cast Iron
Product Type:
Cap