54 x 6 in. Mechanical Joint Ductile Iron Bury Elbow
54 x 6 in. Mechanical Joint Ductile Iron Bury Elbow
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron