6 x 48 in. Mechanical Joint Bury Elbow
6 x 48 in. Mechanical Joint Bury Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-153
- Depth of Trench:
- 48 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron
- Product Type:
- Bury Elbow
- Weight:
- 151 lb