7-1/2 in. Cast Iron Gate Cap
7-1/2 in. Cast Iron Gate Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Coating:
- Black Bitumius Paint
- Diameter:
- 7-1/2 in
- Diameter - Inside 1:
- 5-5/8 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Gate Cap
- Waterworks Application:
- Water