This product requires certification to purchase.

8-3/4 in. Frame Valve Box

South Bay Foundry

8-3/4 in. Frame Valve Box

  • Fast #
  • Part #SBF1200VBSANDIEGO
  • Item #1680372
  • Manufacturer Part #SBF 1200
3.4 out of 5 Customer Rating
Brand image
South Bay Foundry

8-3/4 in. Frame Valve Box

  • Fast #
  • Part #SBF1200VBSANDIEGO
  • Item #1680372
  • Manufacturer Part #SBF 1200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Diameter:
13 in
Diameter - Inside 1:
9-1/4 in
Height:
8-3/4 in
Length:
8-3/4 in
Material:
Cast Iron
Product Type:
Valve Box
Width:
13 in