8 in. Cast Iron Gate Cap for Sewer
8 in. Cast Iron Gate Cap for Sewer
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 8 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer