9-1/2 in. Cover Water
9-1/2 in. Cover Water
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Materials conforms to ASTM A48 class 35B
- Castings shall be dipped in black bituminous paint
- Meets H-20 wheel loading
- Finished product shall fit inside 8" PVC class 200 pipe (0.690" wall)
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-1/2
- Height:
- 6-3/4
- Material:
- Cast Iron
- Product Type:
- Cover
- Waterworks Application:
- Water
- Weight:
- 48