9-1/4 in. Lid Vallecitos Water
9-1/4 in. Lid Vallecitos Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 9-1/4 in
- Height:
- 6-1/8 in
- Material:
- Cast Iron