9-9/16 in. Gate Cap
9-9/16 in. Gate Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Name:
- Black
- Diameter:
- 13 in
- Height:
- 8-3/4 in
- Material:
- Cast Iron
- Product Type:
- Frame, Cover