Cast Iron Frame and Grate
Cast Iron Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 25-1/4 in
- Height:
- 1-1/4 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover
- Size:
- 1-1/4 in x 25-1/4 in
- Waterworks Application:
- Storm Sewer