23 in. x 1-1/2 in. Storm Sewer Bolt Down Manhole Cover
R-1900 Series 23 in. x 1-1/2 in. Storm Sewer Bolt Down Manhole Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bearing surfaces machined for close, quiet fit
- Castings shall be dipped in black bituminous paint
- Materials conforms to ASTM A48 class 35B
- Frame and cover exceeds H-20 wheel loading
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Collection:
- R-1900 Series
- Diameter:
- 25-5/16 in
- Height:
- 1-1/8 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover
- Waterworks Application:
- Sanitary Sewer
- Weight:
- 130 lb