This product requires certification to purchase.

3/8 x 12 in. Stainless Steel Flexible Water Connector

Southeastern Hose

S-Series 3/8 x 12 in. Stainless Steel Flexible Water Connector

  • Fast #
  • Part #SSTHS612
  • Item #9674919
  • Manufacturer Part #STHS-612
3.2 out of 5 Customer Rating
Brand image
Southeastern Hose

S-Series 3/8 x 12 in. Stainless Steel Flexible Water Connector

  • Fast #
  • Part #SSTHS612
  • Item #9674919
  • Manufacturer Part #STHS-612
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Smooth bore, non-dissipating- S-series tube is reinforced with 304SS wire
  • All sizes are made from virgin teflon, and have a wall thickness of .04"
  • Requires Certification

Documents


Specifications

Collection:
S-Series
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
12 in
Outer Hose Material:
Stainless Steel