50 lb. Test Plug
50 lb. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Size:
- 50 lb
- Tool Type:
- Test Plug
- UL Listed:
- No