This product requires certification to purchase.

12 in. Concrete Meter Box Only

Southern Meter Box

12 in. Concrete Meter Box Only

  • Fast #
  • Part #SCH212BODYONLY
  • Item #1755764
  • Manufacturer Part #CH2 12 BODY ONLY
5 out of 5 Customer Rating
Southern Meter Box

12 in. Concrete Meter Box Only

  • Fast #
  • Part #SCH212BODYONLY
  • Item #1755764
  • Manufacturer Part #CH2 12 BODY ONLY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For housing 2" meter and shut-off (compatible to the 65 series). The meter can be removed and repaired without disturbing the meter box
  • All boxes are made of lightweight aggregate, cement, and sand for easier handling and maximum strength
  • The box is designed to handle a tier 15 or lower load requirement. This box has a skid resistant top
  • Requires Certification

Specifications

Brand Model Compatibility:
65 Series
Height:
12 in
Length:
32-3/4 in
Material:
Concrete
Product Type:
Meter Box
Weight:
172 lb
Width:
20-3/4 in