12 x 3/4 in. Concrete Meter Box Only
12 x 3/4 in. Concrete Meter Box Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides adequate space for either a 5/8" x 3/4" or 1" meter
- The meter can be removed and repaired without disturbing the box. All boxes are made of lightweight aggregate, cement and sand for easier handling and maximum strength
- This box has a skid resistant top. Similar to the 33 series box
Specifications
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 12 in
- Length:
- 22-7/8 in
- Material:
- Concrete
- Product Type:
- Meter Box
- Weight:
- 69 lb
- Width:
- 14-1/4 in