12 x 3/4 x 5/8 in. Concrete Meter Box with Lid
12 x 3/4 x 5/8 in. Concrete Meter Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Length:
- 12 in
- Material:
- Concrete