8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
807 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complies with AWWA C515 standard
- Non-rising stem, resilient seat
- Triple O-ring stem seal
- Lifting lug built into stuffing gland
- Mechanical joint ends conform to ANSI B16.1, class 125
- UL listed and FM approved 300 psi
- Certified to NSF / ANSI 61 & 372
- Working temp 42F - 180F
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-62 C83600
- AWWA:
- AWWA A-21.53, AWWA C-153, AWWA C-515
- Application:
- Fire Protection
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 807 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 12-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Operator:
- Operating Nut
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewage
- Weight:
- 161 lb