This product requires certification to purchase.

10 in x 24 in 30 ga Round Duct Pipe

Southwark Metal

10 in x 24 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241030
  • Item #9116753
  • Manufacturer Part #SL241030
5 out of 5 Customer Rating
Brand image
Southwark Metal

10 in x 24 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241030
  • Item #9116753
  • Manufacturer Part #SL241030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
10
Duct Size:
10 in
Gauge (metal):
30
Length:
24
Material:
Hot Dipped Galvanized Steel
Type:
SOUSL241030
Vent Duct Shape:
Round