10 in. 28 ga. Round Adhesive Takeoff with Damper
10 in. 28 ga. Round Adhesive Takeoff with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 28 ga.
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 10
- Duct Size:
- 10 in
- Gauge (metal):
- 28
- Material:
- Steel
- Product Type:
- Adhesive Takeoff
- Vent Duct Shape:
- Round
- With Damper:
- Yes