This product requires certification to purchase.

10 x 10 in. 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

Southwark Metal

10 x 10 in. 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SOUSP101026
  • Item #9638995
  • Manufacturer Part #SP101026
4.6 out of 5 Customer Rating
Brand image
Southwark Metal

10 x 10 in. 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SOUSP101026
  • Item #9638995
  • Manufacturer Part #SP101026
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Hot Dipped Galvanized
Diameter:
10
Duct Size:
10 in x 10 in
Gauge (metal):
26
Length:
120
Material:
Steel
Vent Duct Shape:
Spiral