This product requires certification to purchase.

1150 8 Metal Collar Long

Southwark Metal

1150 8 Metal Collar Long

  • Fast #
  • Part #SOU11508
  • Item #5123170
  • Manufacturer Part #11508
4.6 out of 5 Customer Rating
Brand image
Southwark Metal

1150 8 Metal Collar Long

  • Fast #
  • Part #SOU11508
  • Item #5123170
  • Manufacturer Part #11508
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Gauge (metal):
28 ga
Height:
5-1/4 in
Material:
Steel
UPC:
099274609972
Vent Duct Shape:
Round