This product requires certification to purchase.

12 in x 24 in 30 ga Round Duct Pipe

Southwark Metal

12 in x 24 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241230
  • Item #9116961
  • Manufacturer Part #SL241230
4 out of 5 Customer Rating
Brand image
Southwark Metal

12 in x 24 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241230
  • Item #9116961
  • Manufacturer Part #SL241230
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Specifications

Diameter:
12
Duct Size:
12 in
Gauge (metal):
30
Length:
24
Material:
Hot Dipped Galvanized Steel
Type:
SOUSL241230
Vent Duct Shape:
Round