This product requires certification to purchase.

12 in x 6 in x 60 in Rectangular Duct Pipe

Southwark Metal

12 in x 6 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #SOUTDB60126
  • Item #10029705
  • Manufacturer Part #TDB60126
3.9 out of 5 Customer Rating
Brand image
Southwark Metal

12 in x 6 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #SOUTDB60126
  • Item #10029705
  • Manufacturer Part #TDB60126
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Rectangular Duct Pipe
  • Requires Certification
Dimensions & Measurements
Duct Size
12 in x 6 in
Gauge (metal)
26 ga
Height
6 in
Length
60 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Hot Dipped Galvanized Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Type
SOUTDB60126