This product requires certification to purchase.

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

Southwark Metal

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL601230
  • Item #3451568
  • Manufacturer Part #SL601230
5 out of 5 Customer Rating
Brand image
Southwark Metal

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL601230
  • Item #3451568
  • Manufacturer Part #SL601230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round