12 in. 26 ga. Round Adhesive Takeoff
12 in. 26 ga. Round Adhesive Takeoff
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 12
- Diameter - Inside 2:
- 12
- Duct Size:
- 12 in
- Gauge (metal):
- 26
- Length:
- 5-3/4
- Material:
- Steel
- Product Type:
- Adhesive Takeoff
- Vent Duct Shape:
- Round
- With Damper:
- No