12 in. x 4 in. x 6 in. 90° Register Boot
12 in. x 4 in. x 6 in. 90° Register Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 6
- Gauge (metal):
- 30
- Length:
- 12
- Material:
- Steel
- Product Type:
- 90° Register Boot
- Register Boot Opening:
- 12 in x 4 in
- Width:
- 4
- With Damper:
- No