This product requires certification to purchase.

12 x 12 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

Southwark Metal

12 x 12 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD601212
  • Item #9336172
  • Manufacturer Part #TD601212
4.8 out of 5 Customer Rating
Brand image
Southwark Metal

12 x 12 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD601212
  • Item #9336172
  • Manufacturer Part #TD601212
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Standard trunk duct is furnished in button snaplock w/s-cleat & drive connections
  • Cross broken for extra stiffening strength
  • Available in cartons, uncartoned, no cleat, deep cleat, beaded, or e-lock safety duct
  • Requires Certification
Dimensions & Measurements
Duct Size
12 in x 12 in
Gauge (metal)
26 ga
Length
60 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
UPC
099273533681