12 x 8 x 60 in. 28 ga Galvanized Steel Rectangular Duct Pipe
12 x 8 x 60 in. 28 ga Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized Steel
Specifications
- Coating:
- Galvanized
- Duct Size:
- 12 in x 8 in
- Gauge (metal):
- 28
- Length:
- 60
- Material:
- Steel
- Vent Duct Shape:
- Rectangular