This product requires certification to purchase.

120 in. 28 ga Steel S Cleat

Southwark Metal

120 in. 28 ga Steel S Cleat

  • Fast #
  • Part #SOU6S120
  • Item #9116914
  • Manufacturer Part #6S120
4.8 out of 5 Customer Rating
Brand image
Southwark Metal

120 in. 28 ga Steel S Cleat

  • Fast #
  • Part #SOU6S120
  • Item #9116914
  • Manufacturer Part #6S120
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
120
Length:
120
Material:
Steel
Width:
1-1/16