This product requires certification to purchase.

14 in x 24 in 30 ga Round Duct Pipe

Southwark Metal

14 in x 24 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241426
  • Item #8260192
  • Manufacturer Part #SL241426
4.5 out of 5 Customer Rating
Brand image
Southwark Metal

14 in x 24 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL241426
  • Item #8260192
  • Manufacturer Part #SL241426
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • 30 ga.
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Duct Size
14 in
Gauge (metal)
30 ga
Length
24 in
Characteristics & Features
Vent Duct Shape
Round
Warranty & Product Information
Type
SOUSL241426